Shop All Gas Heater Accessories
Dayton
Mounting Bracket, Ceiling, 60 to 100kW
Mfr # 4TDJ5
Zoro # G8210684
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TDH7, 4TDH8, 4TDH9, 4TDJ1, 4TDJ2, 4TDH6
- Material Steel
- Includes Mounting Hardware (to Heater)
- Mounting Type Ceiling
- Fits KW 60 to 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4TDJ5
- Zoro # G8210684
- UPC # 190735334096
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Outside Height | 24 in |
Outside Dimensions - H x W | 24 in x 36 in |
Outside Width | 36 in |
Details
Item | Mounting Bracket |
For Use With | 4TDH7, 4TDH8, 4TDH9, 4TDJ1, 4TDJ2, 4TDH6 |
Material | Steel |
Includes | Mounting Hardware (to Heater) |
Mounting Type | Ceiling |
Fits KW | 60 to 100 |
Frame Extends | 24 in |
Bracket Angle | 90 Degrees , Vertical |
Standards | ETL Listed, C/US Listed |
Color | Beige |
Weight Capacity | 125 lb |
Fits kW | 60 to 100 |
Description
Mounting Bracket, Outside Height 24 in, Outside Width 36 in, Frame Extends 24 in, For Use With 4TDH7, 4TDH8, 4TDH9, 4TDJ1, 4TDJ2, 4TDH6, Mounting Type Surface, Beige, Fits kW 60 to 100, Weight Capacity 125 lb, Bracket Angle 90 Degrees , Vertical, Material Steel, Includes Mounting Hardware (to Heater), Standards ETL Listed, C/US Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Storm Collar 6" (GV1378)
- PERFECT AIRE Ptac Wall Sleeve 42Wx16H W/Drain Kit (1PTWS-DK)
- ALL-FILTERS 10x10x2 MERV 13 Pleated AC Furnace Air Filter, 4PK (10102.13 4PK)
- GOODMAN 2921304S Sub Assembly Heat Exch (2921304S)
- DAYTON Conversion Kit (6PPR6)
- DAYTON Conversion Kit (6PPR9)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- DAYTON Venting (5ZJU1)
- DAYTON Downturn Nozzle, 60 Degree (32V271)
- DAYTON Horizontal Combustion Air Inlet Kit, 5 In (32V264)
- QMARK Trim Kit, Unit, For CDF Heaters (CDFTK)
- Dayton Gas Heater Accessories