Shop All Pump Parts
Dayton
Mounting Bracket
Mfr # 4JPH1
Zoro # G1080387
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Material of Construction cast iron
- Description/Special Features Clamps to Pump Column at Desired Position for Optimal Pump Depth
- For Use With 4JPG6 to 4JPG9, 4JPH5 to 4JPH8
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JPH1
- Zoro # G1080387
- UPC # 190735327234
- Country of Origin China
- Category Pump Parts
Details
Item | Mounting Bracket |
Material | Cast Iron |
Material of Construction | cast iron |
Description/Special Features | Clamps to Pump Column at Desired Position for Optimal Pump Depth |
For Use With | 4JPG6 to 4JPG9, 4JPH5 to 4JPH8 |
Includes | Mounting Hardware |
Compatible Pump Manufacturer Part Number | 4JPG7, 4JPG9, 4JPH6, 4JPH8 |
Includes Mounting Hardware | Yes |
Description
Mounting Bracket, Compatible Pump Grainger Part Number 4JPG7, 4JPG9, 4JPH6, 4JPH8, Includes Mounting Hardware Yes, Material Cast Iron, Compatible Pump Manufacturer Part Number 4JPG7, 4JPG9, 4JPH6, 4JPH8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER AP-3 air pump, Quiet, Use Standard Airline Tubing, For Fish and Hydro (40513)
- DAYTON Pump, Effluent, 1 HP (4HU77)
- RULE RM500B -Mate™ Automatic Bilge Pump; 500 GPH; 12V (RM500B)
- DAYTON Rotary Gear Pump Head, 3/8 In., 3/4 HP (4KHC6)
- DAYTON Bearing (PPTCOL10G)
- DAYTON Pressure Switch Kit (PP21006X801G)
- DAYTON AC, 3-Phase, 1/2 HP, Motor (PP1000L5BG)
- DAYTON Pump Casing (PPL2107CG)
- DAYTON AC Motor, 1 Ph., 1492 Watts (PPT20013G)
- DAYTON Ball 15t (771524)
- TACO Cartridge, For 3GZV4, 4JB27 (0010-022RP)
- Dayton Pump Parts