Shop All Motor Mounting Bases
Dayton
Mounting Base, NEMA Frame 48, 7-3-16 In.
Mfr # 22F215
Zoro # G4501822
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 48
- Length (In.) 7 5/16 in
- Width (In.) 6 in
- Height (In.) 2 15/16 in
- Motor Body Dia. (In.) 5.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F215
- Zoro # G4501822
- UPC # 190735169322
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 7 5/16 in |
Width (In.) | 6 in |
Height (In.) | 2 15/16 in |
Motor Body Dia. (In.) | 5.6 in |
Ring Dia. (In.) | 2 1/2 in |
Bolt Size (In.) | 5/16 in |
Shaft Height (In.) | 3 in |
Motor Shaft Height (In.) | 3 in |
Compatible NEMA Frame Size | 48 |
Overall Width | 6 in |
Overall Length | 7 5/16 in |
Mounting Bolt Hole Spacing Length | 1 3/4 in, 2 3/4 in |
Overall Height | 2 15/16 in |
Compatible Ring Diameter | 2 1/2 in |
Compatible Motor Diameter | 5.6 in |
Mounting Bolt Hole Spacing Width | 4 1/4 in |
Description
Motor Mounting Base, Compatible Motor Diameter 5.6 in, Compatible Ring Diameter 2 1/2 in, Compatible NEMA Frame Size 48, Mounting Bolt Hole Spacing Length 1 3/4 in, 2 3/4 in, Mounting Bolt Hole Spacing Width 4 1/4 in, Ring-to-Ring Distance 7 3/16 in, Includes (2) Clamps, Gray Color, Overall Height 2 15/16 in, Overall Length 7 5/16 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 56006158376 / KAISHAN COMPRESSOR (B1AF0005135)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/8 In. L (4M987)
- FESTO Adapter NEFC-M12G8-0.3-M12G5-LK (NEFC-M12G8-0.3-M12G5-LK)
- REELCRAFT Hose Reel, 1 In ID x 150 Ft, 3000 PSI (HC1200-23-18 1)
- DAYTON Motor Mounting Base (2M523)
- DAYTON Automatic Motor Base, NEMA Frame 56 (6YTR3)
- DAYTON Mounting Base, NEMA Frame 48, 6-1/16 In. (22F202)
- DAYTON Motor Mounting Base (2M514)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F197)
- DAYTON Motor Mounting Base (2M524)
- WESTAR Engine Mount - Front Left, EM-2332 (EM-2332)
- Dayton Motor Mounting Bases