Shop All Motor Mounting Bases
Dayton
Mounting Base, NEMA Frame 48, 7-3-16 In.
Mfr # 22F203
Zoro # G4482344
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 48
- Length (In.) 7 5/16 in
- Width (In.) 6 in
- Height (In.) 3 3/8 in
- Mounting Holes O.C. L (In.) 1 3/4 in, 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 22F203
- Zoro # G4482344
- UPC # 190735169209
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 7 5/16 in |
Width (In.) | 6 in |
Height (In.) | 3 3/8 in |
Motor Body Dia. (In.) | 5.6 in |
Bolt Size (In.) | 5/16 in |
Ring Dia. (In.) | 2 1/2 in |
Shaft Height (In.) | 3 1/2 in |
Compatible Motor Diameter | 5.6 in |
Overall Length | 7 5/16 in |
Mounting Bolt Hole Spacing Length | 1 3/4 in, 2 3/4 in |
Mounting Bolt Hole Spacing Width | 4 1/4 in |
Compatible NEMA Frame Size | 48 |
Compatible Ring Diameter | 2 1/2 in |
Motor Shaft Height (In.) | 3 1/2 in |
Overall Height | 3 3/8 in |
Overall Width | 6 in |
Description
Motor Mounting Base, Compatible Motor Diameter 5.6 in, Compatible Ring Diameter 2 1/2 in, Compatible NEMA Frame Size 48, Mounting Bolt Hole Spacing Length 1 3/4 in, 2 3/4 in, Mounting Bolt Hole Spacing Width 4 1/4 in, Ring-to-Ring Distance 7 3/16 in, Includes (2) Clamps, Gray Color, Overall Height 3 3/8 in, Overall Length 7 5/16 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 55 x 80 x 10 mm., TCV, Fluoro Rubber (558010TCV)
- MOBIL Mobilith SHC 220, Multipurpose Grease, Lithium Complex, NLGI Grade 2, 13.4 oz, Red (121952)
- GATES Hose Clamp, 32922 (32922)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP60X 1 1/8 (1VP60X 1 1/8)
- DAYTON Automatic Motor Base, NEMA Frame 182/184 (6YTR5)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F210)
- DAYTON Adjustable Slide Rails, NEMA 250/280, PR (6YTP8)
- DAYTON Motor Mounting Base (3M276)
- DAYTON Adjustable Slide Rails, NEMA 180/210, PR (6YTP7)
- DAYTON Motor Mounting Base (2M512)
- DAYTON Adjustable Slide Rails, Frame 56/140, PR (6YTP6)
- Dayton Motor Mounts