Shop All Motor Mounting Bases
Dayton
Mounting Base, NEMA Frame 48, 6-1/16 In.
Mfr # 22F214
Zoro # G4482301
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 48
- Length (In.) 6 1/8 in
- Width (In.) 6 in
- Height (In.) 2 15/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F214
- Zoro # G4482301
- UPC # 190735169315
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 6 1/8 in |
Width (In.) | 6 in |
Height (In.) | 2 15/16 in |
Shaft Height (In.) | 3 in |
Motor Body Dia. (In.) | 5.6 in |
Ring Dia. (In.) | 2 1/2 in |
Bolt Size (In.) | 5/16 in |
Compatible NEMA Frame Size | 48 |
Overall Height | 2 15/16 in |
Mounting Bolt Hole Spacing Length | 1 3/4 in, 2 3/4 in |
Overall Length | 6 1/8 in |
Mounting Bolt Hole Spacing Width | 4 1/4 in |
Motor Shaft Height (In.) | 3 in |
Overall Width | 6 in |
Compatible Ring Diameter | 2 1/2 in |
Compatible Motor Diameter | 5.6 in |
Description
Motor Mounting Base, Compatible Motor Diameter 5.6 in, Compatible Ring Diameter 2 1/2 in, Compatible NEMA Frame Size 48, Mounting Bolt Hole Spacing Length 1 3/4 in, 2 3/4 in, Mounting Bolt Hole Spacing Width 4 1/4 in, Ring-to-Ring Distance 6 1/16 in, Includes (2) Clamps, Gray Color, Overall Height 2 15/16 in, Overall Length 6 1/8 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 9 # of Teeth (60BS09H X 1)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/4-C)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-504-6MP)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F212)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F210)
- DAYTON Mounting Base, 4.4 In frame, 4-3/8 In. (22F207)
- DAYTON Motor Mounting Base (2M522)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- DAYTON Motor Mounting Base (2M516)
- REIN Engine Mount - Center, AVE0242P (AVE0242P)
- Dayton Motor Mounts