Shop All Motor Mounting Bases
Dayton
Mounting Base, NEMA Frame 48, 6-1/16 In.
Mfr # 22F202
Zoro # G4480603
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 48
- Length (In.) 6 1/8 in
- Width (In.) 6 in
- Height (In.) 3 3/8 in
- Motor Body Dia. (In.) 5.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 22F202
- Zoro # G4480603
- UPC # 190735169193
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 6 1/8 in |
Width (In.) | 6 in |
Height (In.) | 3 3/8 in |
Motor Body Dia. (In.) | 5.6 in |
Ring Dia. (In.) | 2 1/2 in |
Bolt Size (In.) | 5/16 in |
Shaft Height (In.) | 3 1/2 in |
Compatible NEMA Frame Size | 48 |
Overall Height | 3 3/8 in |
Compatible Motor Diameter | 5.6 in |
Motor Shaft Height (In.) | 3 1/2 in |
Overall Length | 6 1/8 in |
Mounting Bolt Hole Spacing Width | 4 1/4 in |
Mounting Bolt Hole Spacing Length | 1 3/4 in, 2 3/4 in |
Compatible Ring Diameter | 2 1/2 in |
Overall Width | 6 in |
Description
Motor Mounting Base, Compatible Motor Diameter 5.6 in, Compatible Ring Diameter 2 1/2 in, Compatible NEMA Frame Size 48, Mounting Bolt Hole Spacing Length 1 3/4 in, 2 3/4 in, Mounting Bolt Hole Spacing Width 4 1/4 in, Ring-to-Ring Distance 6 1/16 in, Includes (2) Clamps, Gray Color, Overall Height 3 3/8 in, Overall Length 6 1/8 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006863, Pressure Line, 10 micron (ZX-R928006863)
- DODGE P2B-VSC-108 (123585 P2B VSC 108)
- D&D Belt, VS, 1.812 x 73.4in OC (2926V726)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CN-G)
- DAYTON Adjustable Slide Rails, NEMA 250/280, PR (6YTP8)
- DAYTON Motor Mounting Base (2M519)
- DAYTON Automatic Motor Base, NEMA Frame 182/184 (6YTR5)
- DAYTON Motor Mounting Base (2M515)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F199)
- DAYTON Motor Mounting Base (2M517)
- WESTAR Engine Mount, EM-8851 (EM-8851)
- Dayton Motor Mounting Bases