Shop All Motor Mounting Bases
Dayton
Mounting Base, NEMA Frame 42, 5 In.
Mfr # 22F210
Zoro # G4482405
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 42
- Length (In.) 5 1/8 in
- Width (In.) 6 in
- Height (In.) 2 15/16 in
- Ring Dia. (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F210
- Zoro # G4482405
- UPC # 190735169278
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 5 1/8 in |
Width (In.) | 6 in |
Height (In.) | 2 15/16 in |
Ring Dia. (In.) | 2 1/2 in |
Motor Body Dia. (In.) | 5 in |
Bolt Size (In.) | 5/16 in |
Shaft Height (In.) | 3 in |
Overall Height | 2 15/16 in |
Compatible NEMA Frame Size | 42 |
Compatible Ring Diameter | 2 1/2 in |
Mounting Bolt Hole Spacing Length | 1 3/4 in |
Overall Length | 5 1/8 in |
Overall Width | 6 in |
Motor Shaft Height (In.) | 3 in |
Mounting Bolt Hole Spacing Width | 4 1/4 in |
Compatible Motor Diameter | 5 in |
Description
Motor Mounting Base, Compatible Motor Diameter 5 in, Compatible Ring Diameter 2 1/2 in, Compatible NEMA Frame Size 42, Mounting Bolt Hole Spacing Length 1 3/4 in, Mounting Bolt Hole Spacing Width 4 1/4 in, Ring-to-Ring Distance 5 in, Includes (2) Clamps, Gray Color, Overall Height 2 15/16 in, Overall Length 5 1/8 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ CX154 Cogged Belt, 158 in Outside Length, 7/8 in Top Width, 1 Ribs (CX154)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-F)
- DAYTON Run Capacitor, 17.5 MFD, 370V, Oval (2MDW1)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- DAYTON Adj Pivot MotorBase, NEMA 182/184,213/215 (6YTR1)
- DAYTON AdjustablePivotMotorBase, NEMA 56/143/145 (6YTR0)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- DAYTON Mounting Base, NEMA Frame 42, 4-7/8 In. (22F196)
- DAYTON Mounting Base, NEMA Frame 42, 4-3/4 In. (22F195)
- DAYTON Adjustable Slide Rails, NEMA 250/280, PR (6YTP8)
- BALDOR-RELIANCE Adjustable Nema Motor Base, B254T (B254T)
- Dayton Motor Mounts