Shop All Motor Mounting Bases
Dayton
Mounting Base, NEMA Frame 42, 5 In.
Mfr # 22F197
Zoro # G4482414
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 42
- Length (In.) 5 1/8 in
- Width (In.) 6 in
- Height (In.) 3 3/8 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 22F197
- Zoro # G4482414
- UPC # 190735169155
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 5 1/8 in |
Width (In.) | 6 in |
Height (In.) | 3 3/8 in |
Shaft Height (In.) | 3 1/2 in |
Motor Body Dia. (In.) | 5 in |
Bolt Size (In.) | 5/16 in |
Ring Dia. (In.) | 2 1/2 in |
Mounting Bolt Hole Spacing Length | 1 3/4 in, 2 3/4 in |
Mounting Bolt Hole Spacing Width | 4 1/4 in |
Overall Width | 6 in |
Overall Height | 3 3/8 in |
Compatible Ring Diameter | 2 1/2 in |
Motor Shaft Height (In.) | 3 1/2 in |
Compatible Motor Diameter | 5 in |
Compatible NEMA Frame Size | 42 |
Overall Length | 5 1/8 in |
Description
Motor Mounting Base, Compatible Motor Diameter 5 in, Compatible Ring Diameter 2 1/2 in, Compatible NEMA Frame Size 42, Mounting Bolt Hole Spacing Length 1 3/4 in, 2 3/4 in, Mounting Bolt Hole Spacing Width 4 1/4 in, Ring-to-Ring Distance 5 in, Includes (2) Clamps, Gray Color, Overall Height 3 3/8 in, Overall Length 5 1/8 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S5M-255 Tb, 150-S5M-255 Hp (150-S5M-255 HP)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (20T10/890)
- APACHE Apache 98138053 2" x 100' PVC Lay Flat Discharge Hose w/C x E Aluminum Cam & Groove Fittings (98138053)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-150-WG-PA12-BK)
- DAYTON Mounting Base, NEMA Frame 48, 6-1/16 In. (22F214)
- DAYTON Motor Mounting Base (2M516)
- DAYTON Adj Pivot MotorBase, NEMA 182/184,213/215 (6YTR1)
- DAYTON Motor Mounting Base (2M522)
- DAYTON Adjustable Slide Rails, Frame 56/140, PR (6YTP6)
- DAYTON Mounting Base, 4.4 In frame, 3-15/16 In. (22F191)
- WESTAR Engine Mount 2010-2012 Mazda CX-9, EM-7004 (EM-7004)
- Dayton Motor Mounts