Shop All Motor Mounting Bases
Dayton
Mounting Base, NEMA Frame 42, 5-3/4 In.
Mfr # 22F213
Zoro # G4482317
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 42
- Length (In.) 5 13/16 in
- Width (In.) 6 in
- Height (In.) 2 15/16 in
- Ring Dia. (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 22F213
- Zoro # G4482317
- UPC # 190735169308
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 5 13/16 in |
Width (In.) | 6 in |
Height (In.) | 2 15/16 in |
Ring Dia. (In.) | 2 1/2 in |
Shaft Height (In.) | 3 in |
Bolt Size (In.) | 5/16 in |
Motor Body Dia. (In.) | 5 in |
Overall Length | 5 13/16 in |
Compatible NEMA Frame Size | 42 |
Motor Shaft Height (In.) | 3 in |
Mounting Bolt Hole Spacing Width | 4 1/4 in |
Compatible Motor Diameter | 5 in |
Mounting Bolt Hole Spacing Length | 1 3/4 in, 2 3/4 in |
Overall Width | 6 in |
Compatible Ring Diameter | 2 1/2 in |
Overall Height | 2 15/16 in |
Description
Motor Mounting Base, Compatible Motor Diameter 5 in, Compatible Ring Diameter 2 1/2 in, Compatible NEMA Frame Size 42, Mounting Bolt Hole Spacing Length 1 3/4 in, 2 3/4 in, Mounting Bolt Hole Spacing Width 4 1/4 in, Ring-to-Ring Distance 5 3/4 in, Includes (2) Clamps, Gray Color, Overall Height 2 15/16 in, Overall Length 5 13/16 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1412 OH)
- WESTWARD Fitting, Stl, 5/16"-24 Thread Size, PK10 (52NZ35)
- TRITAN Bearings, 5.00mm Bore Dia., 227 lb. (R1350 ZZ SRL)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6303 2Z JEM)
- DAYTON Motor Mounting Base (2M524)
- DAYTON Mounting Base, NEMA Frame 42, 4-7/8 In. (22F196)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- DAYTON Adjustable Slide Rails, Frame 56/140, PR (6YTP6)
- DAYTON Automatic Motor Base, NEMA Frame 324/326 (6YTR9)
- DAYTON Motor Mounting Base (3M280)
- WESTAR Engine Mount - Front Left, EM-2332 (EM-2332)
- Dayton Motor Mounting Bases