Shop All Motor Mounting Bases
Dayton
Mounting Base, NEMA Frame 42, 5-3/4 In.
Mfr # 22F201
Zoro # G4501813
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 42
- Length (In.) 5 13/16 in
- Width (In.) 6 in
- Height (In.) 3 3/8 in
- Shaft Height (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F201
- Zoro # G4501813
- UPC # 190735169186
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 5 13/16 in |
Width (In.) | 6 in |
Height (In.) | 3 3/8 in |
Shaft Height (In.) | 3 1/2 in |
Bolt Size (In.) | 5/16 in |
Ring Dia. (In.) | 2 1/2 in |
Motor Body Dia. (In.) | 5 in |
Motor Shaft Height (In.) | 3 1/2 in |
Compatible Ring Diameter | 2 1/2 in |
Overall Length | 5 13/16 in |
Compatible Motor Diameter | 5 in |
Overall Width | 6 in |
Overall Height | 3 3/8 in |
Mounting Bolt Hole Spacing Width | 4 1/4 in |
Compatible NEMA Frame Size | 42 |
Mounting Bolt Hole Spacing Length | 1 3/4 in, 2 3/4 in |
Description
Motor Mounting Base, Compatible Motor Diameter 5 in, Compatible Ring Diameter 2 1/2 in, Compatible NEMA Frame Size 42, Mounting Bolt Hole Spacing Length 1 3/4 in, 2 3/4 in, Mounting Bolt Hole Spacing Width 4 1/4 in, Ring-to-Ring Distance 5 3/4 in, Includes (2) Clamps, Gray Color, Overall Height 3 3/8 in, Overall Length 5 13/16 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3N6-8F)
- MONARCH Pump Assembly (500216312171510)
- TRITAN Roller Chain, Single Strand, Offset Link (08B-2 CL)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B129)
- DAYTON Adj Pivot MotorBase, NEMA 182/184,213/215 (6YTR1)
- DAYTON Motor Mounting Base (3M277)
- DAYTON Motor Mounting Base (3M276)
- DAYTON Motor Mounting Base (3M282)
- DAYTON Motor Mounting Base (2M513)
- DAYTON Adjustable Slide Rails, NEMA 180/210, PR (6YTP7)
- WESTAR Engine Mount - Rear, EM-9300 (EM-9300)
- Dayton Motor Mounts