Shop All Motor Mounting Bases
Dayton
Mounting Base, NEMA Frame 42, 4-7/8 In.
Mfr # 22F196
Zoro # G4480655
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 42
- Length (In.) 5 in
- Width (In.) 6 in
- Height (In.) 3 3/8 in
- Mounting Holes O.C. W (In.) 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 22F196
- Zoro # G4480655
- UPC # 190735169148
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 5 in |
Width (In.) | 6 in |
Height (In.) | 3 3/8 in |
Bolt Size (In.) | 5/16 in |
Shaft Height (In.) | 3 1/2 in |
Ring Dia. (In.) | 2 1/2 in |
Motor Body Dia. (In.) | 5 in |
Mounting Bolt Hole Spacing Width | 4 1/4 in |
Motor Shaft Height (In.) | 3 1/2 in |
Overall Length | 5 in |
Overall Height | 3 3/8 in |
Compatible NEMA Frame Size | 42 |
Compatible Ring Diameter | 2 1/2 in |
Overall Width | 6 in |
Compatible Motor Diameter | 5 in |
Mounting Bolt Hole Spacing Length | 1 3/4 in, 2 3/4 in |
Description
Motor Mounting Base, Compatible Motor Diameter 5 in, Compatible Ring Diameter 2 1/2 in, Compatible NEMA Frame Size 42, Mounting Bolt Hole Spacing Length 1 3/4 in, 2 3/4 in, Mounting Bolt Hole Spacing Width 4 1/4 in, Ring-to-Ring Distance 4 7/8 in, Includes (2) Clamps, Gray Color, Overall Height 3 3/8 in, Overall Length 5 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, A51/4L530, V-Belt 1/2 X 53 (A51/4L530)
- DAYTON Electric Vibrator, 1.94/0.97 A, 230/460VAC, 3 Phase (1DYL7)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #2VP71X1-3/8 (2VP71X1-3/8)
- DAYTON Motor Mounting Base (2M514)
- DAYTON Motor Mounting Base (3M282)
- DAYTON Motor Mounting Base (3M277)
- DAYTON Adjustable Slide Rails, NEMA 180/210, PR (6YTP7)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F199)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/4 In. (22F211)
- DAYTON Motor Mounting Base (2M513)
- Dayton Motor Mounting Bases