Shop All Festoon System Cable & Connectors
Dayton
Mounting Base, Flush Mount, 2000 lb., Red
Mfr # 33N390
Zoro # G7800581
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Flush Mount
- Capacity (Lb.) 2,000 lb
- Capacity 2,000 lb
- Color Red
- Includes OIPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 33N390
- Zoro # G7800581
- UPC # 190735261125
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Mast Diameter | 4.5 |
For Mast Diameter | 4.5 in |
Details
Item | Mounting Base |
Mounting Type | Flush Mount |
Capacity (Lb.) | 2,000 lb |
Capacity | 2,000 lb |
Color | Red |
Includes | OIPM |
For Use With | Manufacturer Model No. 7CZ21, 7CZ22, 7CZ23, 7CZ24 |
Material | Welded Steel |
Finish | Powder Coated |
Shop By | Closeouts |
Base Type | Socket |
Compatible with Manufacturer Part Number | 7CZ21, 7CZ22, 7CZ23, 7CZ24 |
Maximum Load Capacity | 2,000 lb |
Description
Mounting Base, Maximum Load Capacity 2,000 lb, Includes OIPM, Material Welded Steel, Base Type Socket, For Mast Diameter 4.5 in, Compatible with Grainger Part Number 7CZ21, 7CZ22, 7CZ23, 7CZ24, Compatible with Manufacturer Part Number 7CZ21, 7CZ22, 7CZ23, 7CZ24, Color Red, Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 2" X 6Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1132)
- DUTTON-LAINSON Dayton, 5703178, Handle Kit (5703178)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Yellow (EE2803DTX12)
- ZORO SELECT Wheel Chock, 15 In W x 11 In H, Yellow (1GUL5)
- DAYTON Festoon Support Bracket, C-Track (33N238)
- DAYTON Festoon System Kit, C-Track, 40 Ft, Flat (7CZ31)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N207)
- DAYTON Tow Bar (35W635)
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N213)
- DAYTON Bridge Crane Kit, Cap 1000Lb (4ZV97)
- DAYTON Bridge Crane Kit, Cap 2000Lb (4ZV98)
- Dayton Cranes