Shop All Motor Mounting Bases
Dayton
Mounting Base, 4.4 In frame, 4-3/8 In.
Mfr # 22F207
Zoro # G4501795
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 4.4 in Frame
- Length (In.) 4 1/2 in
- Width (In.) 6 in
- Height (In.) 2 15/16 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F207
- Zoro # G4501795
- UPC # 190735169247
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 4 1/2 in |
Width (In.) | 6 in |
Height (In.) | 2 15/16 in |
Ring Dia. (In.) | 2 1/2 in |
Shaft Height (In.) | 3 in |
Bolt Size (In.) | 5/16 in |
Motor Body Dia. (In.) | 4.4 in |
Compatible Ring Diameter | 2 1/2 in |
Compatible Motor Diameter | 4.4 in |
Overall Length | 4 1/2 in |
Overall Height | 2 15/16 in |
Mounting Bolt Hole Spacing Length | 1 3/4 in |
Overall Width | 6 in |
Motor Shaft Height (In.) | 3 in |
Mounting Bolt Hole Spacing Width | 4 1/4 in |
Description
Motor Mounting Base, Compatible Motor Diameter 4.4 in, Compatible Ring Diameter 2 1/2 in, Mounting Bolt Hole Spacing Length 1 3/4 in, Mounting Bolt Hole Spacing Width 4 1/4 in, Ring-to-Ring Distance 4 3/8 in, Includes (2) Clamps, Gray Color, Overall Height 2 15/16 in, Overall Length 4 1/2 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-5304, Double Row Ball Brgs, 5304 (5304)
- INTERSTATE PNEUMATICS 1/2 Inch x 3/4 Inch NPT Male Brass Hex Nipple Reducer (FA819)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HLD3CL)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 12 # of Teeth (50B12F-7/8)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F199)
- DAYTON Motor Mounting Base (3M281)
- DAYTON Adj Pivot MotorBase, NEMA 254/6/284/6 (6YTR2)
- DAYTON Adjustable Slide Rails, NEMA 250/280, PR (6YTP8)
- DAYTON Motor Mounting Base (2M514)
- DAYTON Mounting Base, NEMA Frame 42, 5-3/4 In. (22F201)
- DAYTON Automatic Motor Base, NEMA Frame 143/145 (6YTR4)
- Dayton Motor Mounting Bases