Shop All Motor Mounting Bases
Dayton
Mounting Base, 4.4 In frame, 4-1/4 In.
Mfr # 22F206
Zoro # G4482387
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 4.4 in Frame
- Length (In.) 4 3/8 in
- Width (In.) 6 in
- Height (In.) 2 15/16 in
- Shaft Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F206
- Zoro # G4482387
- UPC # 190735169230
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 4 3/8 in |
Width (In.) | 6 in |
Height (In.) | 2 15/16 in |
Shaft Height (In.) | 3 in |
Motor Body Dia. (In.) | 4.4 in |
Bolt Size (In.) | 5/16 in |
Ring Dia. (In.) | 2 1/2 in |
Compatible Motor Diameter | 4.4 in |
Overall Height | 2 15/16 in |
Mounting Bolt Hole Spacing Width | 4 1/4 in |
Compatible Ring Diameter | 2 1/2 in |
Overall Width | 6 in |
Overall Length | 4 3/8 in |
Mounting Bolt Hole Spacing Length | 1 3/4 in |
Motor Shaft Height (In.) | 3 in |
Description
Motor Mounting Base, Compatible Motor Diameter 4.4 in, Compatible Ring Diameter 2 1/2 in, Mounting Bolt Hole Spacing Length 1 3/4 in, Mounting Bolt Hole Spacing Width 4 1/4 in, Ring-to-Ring Distance 4 1/4 in, Includes (2) Clamps, Gray Color, Overall Height 2 15/16 in, Overall Length 4 3/8 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SCC-075-075 Two-Piece Industry Standard Clamping Coupling (G2SCC-075-075)
- CAMPBELL HAUSFELD Filter Housing Cover With Element (VH901700AV)
- APACHE Apache 13028508 4" x 20' Bulk PVC Lay Flat Discharge Hose (13028508-20-Feet)
- ZORO SELECT M8-1.25X35 DIN6921 8.8 FLANGE BOLT PLAIN (M835BF8P)
- DAYTON Motor Mounting Base (2M512)
- DAYTON Motor Mounting Base (2M516)
- DAYTON Motor Mounting Base (2M519)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- DAYTON Motor Mounting Base (2M513)
- DAYTON Automatic Motor Base, NEMA Frame 324/326 (6YTR9)
- WESTAR Engine Mount - Front Right, EM-2801 (EM-2801)
- Dayton Motor Mounting Bases