Shop All Motor Mounting Bases
Dayton
Mounting Base, 4.4 In frame, 4-1/4 In.
Mfr # 22F193
Zoro # G4481915
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 4.4 in Frame
- Length (In.) 4 3/8 in
- Width (In.) 6 in
- Height (In.) 3 3/8 in
- Shaft Height (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F193
- Zoro # G4481915
- UPC # 190735169117
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 4 3/8 in |
Width (In.) | 6 in |
Height (In.) | 3 3/8 in |
Shaft Height (In.) | 3 1/2 in |
Ring Dia. (In.) | 2 1/2 in |
Motor Body Dia. (In.) | 4.4 in |
Bolt Size (In.) | 5/16 in |
Compatible Motor Diameter | 4.4 in |
Overall Length | 4 3/8 in |
Compatible Ring Diameter | 2 1/2 in |
Mounting Bolt Hole Spacing Width | 4 1/4 in |
Overall Height | 3 3/8 in |
Mounting Bolt Hole Spacing Length | 1 3/4 in |
Motor Shaft Height (In.) | 3 1/2 in |
Overall Width | 6 in |
Description
Motor Mounting Base, Compatible Motor Diameter 4.4 in, Compatible Ring Diameter 2 1/2 in, Mounting Bolt Hole Spacing Length 1 3/4 in, Mounting Bolt Hole Spacing Width 4 1/4 in, Ring-to-Ring Distance 4 1/4 in, Includes (2) Clamps, Gray Color, Overall Height 3 3/8 in, Overall Length 4 3/8 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Insert Ball Bearing, Bore 1-1/2 In (SUC208-24)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (ST-851/1-200C)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Width: 12" (112P-3-8)
- CONTINENTAL CONTITECH 10X990 AUTO V-BELT (10X990)
- DAYTON Motor Mounting Base (3M281)
- DAYTON Motor Mounting Base (2M515)
- DAYTON Automatic Motor Base, NEMA Frame 143/145 (6YTR4)
- DAYTON Mounting Base, NEMA Frame 48, 6-1/16 In. (22F202)
- DAYTON Adjustable Slide Rails, NEMA 320/360 (6YTP9)
- DAYTON Motor Mounting Base (3M282)
- REIN Engine Mount - Center, AVE0242P (AVE0242P)
- Dayton Motor Mounts