Shop All Winch Accessories
This Product is Discontinued
Dayton
Mount, Winch Cradle, Cap 5000Lb (Discontinued)
Mfr # 4JY80
Zoro # G1009836
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Winches 5000 lb Capacity and Under
- Includes Hardware
- Function Allows for Portable Mounting Utilizing Standard 2 in Class III Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4JY80
- Zoro # G1009836
- UPC # 190735327340
- Country of Origin Mexico
- Category Winch Accessories
Details
Item | Cradle Mount |
For Use With | Winches 5000 lb Capacity and Under |
Includes | Hardware |
Function | Allows for Portable Mounting Utilizing Standard 2 in Class III Receiver |
Description
Cradle Mount, Includes Hardware, For Use With Winches 5000 lb Capacity and Under
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.