Shop All Motor Rainshields
Dayton
MotorRainshield, 6 3/4 In Dia, 5/8 In Bore
Mfr # 4M220
Zoro # G1171362
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 6 3/4 in
- Bore Dia. (In.) 5/8 in
- Construction Heavy Duty Nylon
- Resistant To Heat Rays, Ultraviolet Rays
- Includes Internal Cooling Vanes, Removable Center Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4M220
- Zoro # G1171362
- UPC # 190735330371
- Country of Origin United States
- Category Motor Rainshields
Dimensions
Dia. (In.) | 6 3/4 in |
Bore Dia. (In.) | 5/8 in |
Bore Diameter | 5/8 in |
Overall Diameter | 6 3/4 in |
Details
Construction | Heavy Duty Nylon |
Resistant To | Heat Rays, Ultraviolet Rays |
Item | Motor Rain Shield |
Includes | Internal Cooling Vanes, Removable Center Plug |
Application | For Open Motors Mounted Shaft Up or Shaft Down in Outdoor Condensing Units to Prevent Water from Migrating Down to Motor, Protects Motors in Condensing Units and Other Outdoor Applications |
Compatible with Product Type | Motor |
Material | Heavy Duty Nylon |
Description
Motor Rain Shield, Overall Diameter 6 3/4 in, Bore Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 24 # of Teeth (60A24H X 1)
- CLIMAX METAL PRODUCTS H2C-350 Two-Piece Clamping Collar (H2C-350)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06DSR04.00)
- MARCO Air Hose 3/4" x 50 ft. 200 psi (10AH034AC)
- DAYTON MotorRainshield, 6 3/4 In Dia, 1/2 In Bore (4M219)
- Dayton Motor Supplies