Shop All Motor Rainshields
Dayton
MotorRainshield, 6 3/4 In Dia, 1/2 In Bore
Mfr # 4M219
Zoro # G1241116
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 6 3/4 in
- Bore Dia. (In.) 1/2 in
- Construction Heavy Duty Nylon
- Resistant To Heat Rays, Ultraviolet Rays
- Includes Internal Cooling Vanes, Removable Center Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4M219
- Zoro # G1241116
- UPC # 190735330364
- Country of Origin United States
- Category Motor Rainshields
Dimensions
Dia. (In.) | 6 3/4 in |
Bore Dia. (In.) | 1/2 in |
Bore Diameter | 1/2 in |
Overall Diameter | 6 3/4 in |
Details
Construction | Heavy Duty Nylon |
Resistant To | Heat Rays, Ultraviolet Rays |
Includes | Internal Cooling Vanes, Removable Center Plug |
Application | For Open Motors Mounted Shaft Up or Shaft Down in Outdoor Condensing Units to Prevent Water from Migrating Down to Motor, Protects Motors in Condensing Units and Other Outdoor Applications |
Item | Motor Rain Shield |
Compatible with Product Type | Motor |
Material | Heavy Duty Nylon |
Description
Motor Rain Shield, Overall Diameter 6 3/4 in, Bore Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 5/32 in (203-2-C)
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- BESTORQ Bestorq Timing Belt Model 162XL050 - 16.2 in Outside Length - 0.5 in Top Width (162XL050)
- MILTON D Style Plug, 1/4" MNPT, PK10 (797)
- DAYTON MotorRainshield, 6 3/4 In Dia, 5/8 In Bore (4M220)
- Dayton Motor Rainshields