Shop All Pump Control Boxes
Dayton
Motor/Pump Control Box, 240V
Mfr # 2PZG1
Zoro # G1262536
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Phase - Pumps 3
- Voltage 240
- Number of Pumps Controlled 1
- Height (In.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2PZG1
- Zoro # G1262536
- UPC # 190735229286
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 10 |
Width (In.) | 8 |
Depth (In.) | 4 |
Height | 10 in |
Width | 8 in |
Depth | 4 in |
Details
Phase | 3 |
Phase - Pumps | 3 |
Voltage | 240 |
Number of Pumps Controlled | 1 |
Enclosure Type | NEMA 4X |
Amps | 23 to 32 |
Standards | UL 508A |
Includes | 10A Control Circuit Breaker, External Hand Operation Switch, SqD Components |
Type | Simplex Control Panel |
Item | Pump Control Panel |
Mounting | Wall |
Compatible Pump Type | Sump |
Rated Voltage | 240V AC |
Location | Indoor/Outdoor |
Switch Actuation | No Switch Included |
Description
Pump Control Panel, Includes 10A Control Circuit Breaker, External Hand Operation Switch, SqD Components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H625-016)
- DANNER PM500 Fine Polyester Replacement Filter Media (12210)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (4RJ77)
- SPRINGER PARTS R Seal Front Cartridge; Replaces APV® Part# 03HP280219 (03HP280219SP)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH4)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG2)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG5)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZF9)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG7)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG9)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V1620S)
- Dayton Pump Control Boxes