Shop All Pump Control Boxes
Dayton
Motor/Pump Control Box, 208/240/480V
Mfr # 2PZH8
Zoro # G3146735
Free Shipping & Returns
$2,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Phase - Pumps 3
- Voltage 208/240/480
- Number of Pumps Controlled 2
- Height (In.) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2PZH8
- Zoro # G3146735
- UPC # 190735229446
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 14 |
Width (In.) | 12 |
Depth (In.) | 6 |
Cord Length | 20 ft |
Width | 12 in |
Height | 14 in |
Depth | 6 in |
Details
Phase | 3 |
Phase - Pumps | 3 |
Voltage | 208/240/480 |
Number of Pumps Controlled | 2 |
Enclosure Type | NEMA 4X |
Amps | 13 to 18 |
Mounting | Wall |
Standards | UL 508A |
Type | Duplex Alternating Control Panel |
Item | Pump Control Panel |
Includes | Auxiliary Alarm Contacts, Control Circuit Protection, Electronic Alternator, Fused Control Step Down Transformer, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactors, Mechanical Float Switches, Motor Protective Switches, Terminal Blocks |
Switch Actuation | Tether Float |
Location | Indoor/Outdoor |
Compatible Pump Type | Sump |
Rated Voltage | 208/240/480V AC |
Description
Pump Control Panel, Includes Auxiliary Alarm Contacts, Control Circuit Protection, Electronic Alternator, Fused Control Step Down Transformer, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactors, Mechanical Float Switches, Motor Protective Switches, Terminal Blocks
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Spout O-Ring, EPDM, Black (106154)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ39)
- ZOELLER Impeller (002570)
- ARO Replacement Diaphragm, Santoprene (94615-A)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZF9)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG9)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG6)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG7)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH5)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG2)
- DWYER INSTRUMENTS Pump Controller (MPCJR-RC)
- Dayton Pump Control Boxes