Shop All Pump Control Boxes
Dayton
Motor/Pump Control Box, 208/240/480V
Mfr # 2PZH3
Zoro # G2755575
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Phase - Pumps 3
- Voltage 208/240/480
- Number of Pumps Controlled 1
- Height (In.) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2PZH3
- Zoro # G2755575
- UPC # 190735229392
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 12 |
Width (In.) | 10 |
Depth (In.) | 6 |
Cord Length | 20 ft |
Height | 12 in |
Width | 10 in |
Depth | 6 in |
Details
Phase | 3 |
Phase - Pumps | 3 |
Voltage | 208/240/480 |
Number of Pumps Controlled | 1 |
Enclosure Type | NEMA 4X |
Amps | 9 to 14 |
Mounting | Wall |
Standards | UL 508A |
Item | Pump Control Panel |
Type | Simplex Control Panel |
Includes | Auxiliary Alarm Contacts, Control Circuit Protection, Fused Control Step Down Transformer, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactor, Mechanical Float Switches, Motor Protective Switch, Terminal Blocks |
Compatible Pump Type | Sump |
Switch Actuation | Tether Float |
Location | Indoor/Outdoor |
Rated Voltage | 208/240/480V AC |
Description
Pump Control Panel, Includes Auxiliary Alarm Contacts, Control Circuit Protection, Fused Control Step Down Transformer, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactor, Mechanical Float Switches, Motor Protective Switch, Terminal Blocks
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 50 GPM (22A594)
- DAYTON Centrifugal Pump, 3/4 hp, 120/208 to 240V AC, 1 Phase (5RWP3)
- DAYTON Centrifugal Pump, 3 HP, 1 Ph, 230VAC (55JJ66)
- GERSON $STRAINER BAGS-5 GAL. BX OF 25 (GE071205)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH4)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG9)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH7)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH5)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG5)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG2)
- Dayton Pump Control Boxes