Shop All Pump Control Boxes
Dayton
Motor/Pump Control Box, 208/240/480V
Mfr # 2PZF9
Zoro # G2360084
product price: $1,352.99
/ea
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Phase - Pumps 3
- Voltage 208/240/480
- Number of Pumps Controlled 1
- Height (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2PZF9
- Zoro # G2360084
- UPC # 190735229279
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 8 |
Width (In.) | 6 |
Depth (In.) | 4 |
Depth | 4 in |
Height | 8 in |
Width | 6 in |
Details
Phase | 3 |
Phase - Pumps | 3 |
Voltage | 208/240/480 |
Number of Pumps Controlled | 1 |
Enclosure Type | NEMA 4X |
Amps | 23 to 32 |
Standards | UL 508A |
Includes | 10A Control Circuit Breaker, External Hand Operation Switch, SqD Components |
Type | Simplex Control Panel |
Mounting | Wall |
Item | Pump Control Panel |
Rated Voltage | 208/240/480V AC |
Compatible Pump Type | Sump |
Switch Actuation | No Switch Included |
Location | Indoor/Outdoor |
Description
Pump Control Panel, Includes 10A Control Circuit Breaker, External Hand Operation Switch, SqD Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Adaptor (PPL2306CG)
- RULE 500GPH Standard Bilge Pump - 24V (25DA-24)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.15 gpm (FS-380, 181130)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/4" QC (EF5500-QA-BOX)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG2)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG7)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH7)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG9)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG6)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG5)
- Dayton Pump Control Boxes