Shop All Pump Control Boxes
Dayton
Motor/Pump Control Box, 120/208/240V
Mfr # 2PZG7
Zoro # G0396225
product price: $1,330.99
/ea
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 120/208/240
- Number of Pumps Controlled 2
- Height (In.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2PZG7
- Zoro # G0396225
- UPC # 190735229347
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 10 |
Width (In.) | 10 |
Depth (In.) | 6 |
Cord Length | 20 ft |
Height | 10 in |
Depth | 6 in |
Width | 10 in |
Details
Phase | 1 |
Phase - Pumps | 1 |
Voltage | 120/208/240 |
Number of Pumps Controlled | 2 |
Enclosure Type | NEMA 4X |
Amps | 20 to 30 |
Item | Pump Control Panel |
Mounting | Wall |
Standards | UL 508A |
Includes | Auxiliary Alarm Contacts, Circuit Breakers, Control Circuit Protection, Electronic Alternator, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactors, Mechanical Float Switches, Terminal Blocks |
Type | Duplex Alternating Control Panel |
Compatible Pump Type | Sump |
Rated Voltage | 120/208/240V AC |
Switch Actuation | Tether Float |
Location | Indoor/Outdoor |
Description
Pump Control Panel, Includes Auxiliary Alarm Contacts, Circuit Breakers, Control Circuit Protection, Electronic Alternator, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactors, Mechanical Float Switches, Terminal Blocks
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Sta-Rite Simer 2825SS Utility Pump, 115 V, 9.8 A, 1 in Inlet, 1 in Outlet (2825SS)
- K2 PUMPS 3/4 HP Cast Iron Effluent Pump with Tethered Switch and Quick Connect Fitting (SWF07501TPK)
- MASTER MAGNETICS Master Magnetics Inc Handi-Hook 07218 (7218)
- ACTION PUMP Hand Operated Drum Pump, For 30 gal (EZ30P)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG2)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH5)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG8)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG5)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH6)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG6)
- LITTLE GIANT PUMP Control Box, 3/4HP, 230V, 1Phase (2824075015)
- Dayton Pump Control Boxes