Shop All Pump Control Boxes
Dayton
Motor/Pump Control Box, 120/208/240V
Mfr # 2PZG5
Zoro # G2741916
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 120/208/240
- Number of Pumps Controlled 1
- Height (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2PZG5
- Zoro # G2741916
- UPC # 190735229323
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 8 |
Width (In.) | 8 |
Depth (In.) | 4 |
Cord Length | 20 ft |
Width | 8 in |
Depth | 4 in |
Height | 8 in |
Details
Phase | 1 |
Phase - Pumps | 1 |
Voltage | 120/208/240 |
Number of Pumps Controlled | 1 |
Enclosure Type | NEMA 4X |
Amps | 15 to 20 |
Includes | Auxiliary Alarm Contacts, Circuit Breaker, Control Circuit Protection, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactor, Mechanical Float Switches, Terminal Blocks |
Mounting | Wall |
Item | Pump Control Panel |
Standards | UL 508A |
Type | Simplex Control Panel |
Location | Indoor/Outdoor |
Rated Voltage | 120/208/240V AC |
Switch Actuation | Tether Float |
Compatible Pump Type | Sump |
Description
Pump Control Panel, Includes Auxiliary Alarm Contacts, Circuit Breaker, Control Circuit Protection, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactor, Mechanical Float Switches, Terminal Blocks
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Express Plated Washer, 1 in. (95990-3)
- DAYTON O-Ring, PPL3407G (PPL3407G)
- DAYTON NO Mechanical Float Switch 115VAC 15 psi (10A175)
- AQUASCAPE Aquascape 60210 PondSweep SK700 Pro Debris Net (60210)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH5)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG8)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG9)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH4)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG7)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH7)
- PENTAIR FLOW TECHNOLOGIES Myers® Pumps PW217-280 High Temp Effluent Pump Control Panel (PW217-280)
- Dayton Pump Control Boxes