Shop All Pump Control Boxes
Dayton
Motor/Pump Control Box, 120/208/240V
Mfr # 2PZG2
Zoro # G2617815
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 120/208/240
- Number of Pumps Controlled 1
- Height (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2PZG2
- Zoro # G2617815
- UPC # 190735229293
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 8 |
Width (In.) | 8 |
Depth (In.) | 4 |
Cord Length | 20 ft |
Width | 8 in |
Depth | 4 in |
Height | 8 in |
Details
Phase | 1 |
Phase - Pumps | 1 |
Voltage | 120/208/240 |
Number of Pumps Controlled | 1 |
Enclosure Type | NEMA 4X |
Amps | 0 to 20 |
Includes | Auxiliary Alarm Contacts, Circuit Breaker, Control Circuit Protection, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactor, Mechanical Float Switches, Terminal Blocks |
Type | Simplex Control Panel |
Standards | UL 508A |
Mounting | Wall |
Item | Pump Control Panel |
Location | Indoor/Outdoor |
Switch Actuation | Tether Float |
Rated Voltage | 120/208/240V AC |
Compatible Pump Type | Sump |
Description
Pump Control Panel, Includes Auxiliary Alarm Contacts, Circuit Breaker, Control Circuit Protection, High Level Alarm with Test-Normal-Silence Switch, Magnetic Motor Contactor, Mechanical Float Switches, Terminal Blocks
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Booster Cartridge Assembly (AEYD5)
- DAYTON 1/4 HP 1-1/4" M Plug-In Utility Pump 120V AC No Switch Included (3YU55)
- ARMSTRONG PUMPS Impeller, In-Line, Noryl, 3 22/25" OD (816305-328K)
- PULSAFEEDER Flowmeter, Inline, 22 GPM, 3/4 In. (MTR200)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH5)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG8)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG5)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG6)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG7)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH6)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG3)
- Dayton Pump Control Boxes