Shop All Pump Control Boxes
Dayton
Motor/Pump Control Box, 1 Ph, 240V, 32 Amps
Mfr # 2PZF8
Zoro # G3358171
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 240
- Number of Pumps Controlled 1
- Height (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2PZF8
- Zoro # G3358171
- UPC # 190735229262
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 8 |
Width (In.) | 6 |
Depth (In.) | 4 |
Depth | 4 in |
Height | 8 in |
Width | 6 in |
Details
Phase | 1 |
Phase - Pumps | 1 |
Voltage | 240 |
Number of Pumps Controlled | 1 |
Enclosure Type | NEMA 4X |
Amps | 32 |
Item | Pump Control Panel |
Includes | 10A Control Circuit Breaker, External Hand Operation Switch, SqD Components |
Mounting | Wall |
Type | Simplex Control Panel |
Standards | UL 508A |
Rated Voltage | 240V AC |
Location | Indoor/Outdoor |
Switch Actuation | No Switch Included |
Compatible Pump Type | Sump |
Description
Pump Control Panel, Includes 10A Control Circuit Breaker, External Hand Operation Switch, SqD Components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump Repair Kit, (637137-62-C)
- SANIFLO Simplex Grinder System. (069)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS415BX731)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/8 hp, 277V AC (553130104)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG9)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG2)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH4)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG5)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG3)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH5)
- SJE-RHOMBUS Simplex Panel, Single Phase, 0-12A (1046436)
- Dayton Pump Control Boxes