Shop All Shutters and Accessories
Dayton
MotorPack, 7 1/2" H, 4 11/16" W, 115/230 V
Mfr # 818FJ4
Zoro # G511327488
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4 11/16 in
- Voltage 115/230 V
- Includes Linkage, Motor Bracket, Mounting Hardware
- Hz 60 Hz
- Height (In.) 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 818FJ4
- Zoro # G511327488
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Width (In.) | 4 11/16 in |
Height (In.) | 7 1/2 in |
Depth (In.) | 3 in |
Details
Item | MotorPack |
Voltage | 115/230 V |
Includes | Linkage, Motor Bracket, Mounting Hardware |
Hz | 60 Hz |
Phase | 1 |
For Use With | Rear Flanged Vertical Mount Automatic Exhaust Shutters |
Amps | 0.20/0.14 |
Mounting Position | Vertical |
Description
MotorPack, Voltage 115/230 V, 60 Hz Hz, 1 Phase, Amps 0.20/0.14, Height (In.) 7 1/2 in, Width (In.) 4 11/16 in, Depth (In.) 3 in, Vertical Mounting Position, For Use With Rear Flanged Vertical Mount Automatic Exhaust Shutters, Includes Linkage, Motor Bracket, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shutter Mount Exhaust Fan, 16", Variable Speed, 1095 cfm (484X39)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71567)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 3 Phase, 20.0 kW (MUH208)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 30 in. Non-Oscillating, 120 V, 3,850 / 5,500 CFM (BF30DD REDUPS)
- DAYTON 30 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (3C511)
- DAYTON 20 in Backdraft Damper / Wall Shutter, Front Flange (3HHN8)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 39-1/2 in x 39-1/2 in (53DR18)
- DAYTON 24 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter (4C224)
- DAYTON Wall Backdraft Damper, Vertical, Wall, 24 1/2 in x 24 1/2 in (2C523)
- DAYTON 12 in Backdraft Damper / Wall Shutter, Front Flange (3HHN5)
- JENNY PRODUCTS $SHUTTER AUTOMATIC 12" (JEA12)
- Dayton Shutters and Accessories