Shop All Ventilation Motor Packs & Accessories
Dayton
MotorPack, 24 to 240, Vertical, 50/60hz
Mfr # 20XG62
Zoro # G8656557
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 to 240 V
- Amps 6.0/2.5
- Hz 50/60 Hz
- Depth (In.) 7 1/2 in
- Width (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20XG62
- Zoro # G8656557
- UPC # 190735156636
- Country of Origin United States
- Category Ventilation Motor Packs & Accessories
Dimensions
Depth (In.) | 7 1/2 in |
Width (In.) | 4 1/2 in |
Height (In.) | 10 3/4 in |
Details
Item | MotorPack |
Voltage | 24 to 240 V |
Amps | 6.0/2.5 |
Hz | 50/60 Hz |
Includes | 36 in Leads, Actuator, Linkage, Mounting Bracket |
Phase | 1 |
Mounting Position | Vertical |
For Use With | Combination Louver Damper |
Description
MotorPack, Voltage 24 to 240 V, 50/60 Hz Hz, 1 Phase, Amps 6.0/2.5, Height (In.) 10 3/4 in, Width (In.) 4 1/2 in, Depth (In.) 7 1/2 in, Vertical Mounting Position, For Use With Combination Louver Damper, Includes 36 in Leads, Actuator, Linkage, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR TIMING PULLEY-STOCK BORE - DIRECT BORE (24XL037)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80K1CL)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ27)
- FESTO Plastic Tubing PUN-H-8X1, 25-BL (PUN-H-8X1,25-BL)
- DAYTON Shutter Motor, 460 Volt (2FTW4)
- DAYTON Double Panel Wall Shutter Motor Pack (24N065)
- DAYTON Shutter Motor, For 10 to 36 In Shutters (45C683)
- DAYTON Actuator Motor, 100-240 V (5NKP0)
- DAYTON Shutter Motor, For 36 to 48In Shutters (45C664)
- DAYTON Shutter Motor, 24 Volt (2FTX6)
- REZNOR 163892 208/230V Venter (163892)
- Dayton Ventilation Motor Packs & Accessories