Shop All Fan Parts
Dayton
Motor
Mfr # ZW958G
Zoro # G8135355
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grainger Item Number: 6ALE9A, 6ALF1A; Mfr. Model Number: 6ALE9A, 6ALF1A
- For Use With Mfr. Model Number 6ALE9A, 6ALF1A
- Fits Brand Dayton
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Grainger Item Number: 6ALE9A, 6ALF1A; Mfr. Model Number: 6ALE9A, 6ALF1A |
For Use With Mfr. Model Number | 6ALE9A, 6ALF1A |
Fits Brand | Dayton |
Item | MOTOR |
Product Type | Motor |
Description
Motor, For Use With Grainger Item Number 6ALE9A, 6ALF1A, For Use With Mfr. Model Number 6ALE9A, 6ALF1A, Fits Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, 150 in.-lb., SPDT (M6184D1035/U)
- DAYTON Solenoid Valve (2304277)
- ROBERTSHAW 1980-018 18" Thermocouple-30Mv (1980-018)
- CHAMPION COOLER Aspen Pad, 32-3/4"x36-1/4", PK3 (310085-6)
- DAYTON Water Distributor (HV120002G)
- DAYTON Motor (22YH29)
- DAYTON Capacitor (VE1YNW4CG)
- DAYTON Knob-Thermostat (HV330111018002G)
- DAYTON Replacement Wheel (6366387)
- DAYTON Microswitch (HV000002SG)
- SCHNEIDER ELECTRIC Actuator, 24V, Spring Return, 2 Position (MA-5213)
- Dayton Fan Parts