Shop All Motor Accessories
Dayton
Motor Vibration Insulator, PK4
Mfr # 12N971
Zoro # G4326786
product price: $39.25
/pk 4, $9.81/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1.5 in
- For Use With Motors
- Threads (In.) #8-32
- Function Mounts Motor to Eliminate Excess Vibration
- Outside Dia. (In.) 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12N971
- Zoro # G4326786
- UPC # 190735115312
- Country of Origin China
- Category Motor Accessories
Dimensions
Length (In.) | 1.5 in |
Outside Dia. (In.) | 0.625 in |
Bolt Thread Size | #8-32 |
Outside Dia. | 5/8 in |
Overall Length | 1 1/2 in |
Details
Item | Vibration Insulating Mounting Stud |
For Use With | Motors |
Threads (In.) | #8-32 |
Function | Mounts Motor to Eliminate Excess Vibration |
Number of Pieces | 4 |
Description
Vibration Insulating Mounting Stud, Outside Dia. 5/8 in, Bolt Thread Size #8-32, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4001P25NBP01, Return Line, 25 micron (ZX-MF4001P25NBP01)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-52-SBC (MCR-52-SBC)
- MIDWEST FASTENER #20 18-8 Stainless Steel Turn Key Hose Clamps 3PK (37522)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88610-N)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- DAYTON Rubber Grommet Kit, Larger OD 7/8 In, PK6 (2MEV3)
- DAYTON Conduit Box, Use w/4.4, 5.0, 5.6 Dia Motors (4UEZ2)
- DAYTON Sandscreen Cloth, 180 Grit, Use w/Metal (4UEZ5)
- DAYTON Tie Rods, Length 8 In, .#10-32 In., PK4 (30D497)
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- CENTURY KIT-SEPARATE PARTS (1181A)
- Dayton Motor Supplies