Shop All Fan Parts
Dayton
Motor
Mfr # VE22YK18MG
Zoro # G8643713
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grainger Item Number: 22YK18
- Fits Brand Dayton
- For Use With Mfr. Model Number 22YK18
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Grainger Item Number: 22YK18 |
Item | MOTOR |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 22YK18 |
Product Type | Motor |
Description
Motor, For Use With Grainger Item Number 22YK18, Fits Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Whf Wall Heater 240V 2000-1000W White (WHF2420-W)
- MUELLER 1/4" Access Valve Union, Brass (A 00325)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1800 sq. ft. (N55/65S)
- GERMGUARDIAN Replacement Bulb, UV-C, Clear (LB1000)
- DAYTON Valve Rebuild Kit, Instructions, 3/4 in. (066049)
- DAYTON Rotary Switch, Black, 3 Speed (VE500SG)
- DAYTON Motor (22YH25)
- DAYTON Inlet Hose 108 InLong (HV2113700G)
- DAYTON Replacement Propeller-Shaft Assembly (50K394)
- DAYTON Replacement Motor (52J370)
- SUPCO Round Dual Run Capacitor, CD45+7.5X440R (CD45+7.5X440R)
- Dayton Fan Parts