Shop All Fan Parts
Dayton
Motor
Mfr # VE1YNW7MG
Zoro # G8678257
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Grainger Item Number: 1YNW7A; Mfr. Model Number: 1YNW7A
- For Use With Mfr. Model Number 1YNW7A
- Fits Brand Dayton
- Max. Amps 7.9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
For Use With | Grainger Item Number: 1YNW7A; Mfr. Model Number: 1YNW7A |
For Use With Mfr. Model Number | 1YNW7A |
Fits Brand | Dayton |
Item | Motor,1 HP,1100/800 RPM,900W,Single Phase,60Hz |
Max. Amps | 7.9 A |
Description
Motor,1 HP,1100/800 RPM,900W,Single Phase,60Hz, For Use With Grainger Item Number 1YNW7A, For Use With Mfr. Model Number 1YNW7A, Fits Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Heating Cable, 120VAC, 250 ft Length (13R081)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 11.75, White, Plastic (4JRU3)
- VTS AMERICA INC Wing Air Curtain Electric Heat 60" With ECM Motor / WING E150-ec 208/230V/3ph (1-4-2801-0088)
- AIRCARE Humidifier Wick, For 5KEF3 (MAF2)
- DAYTON Valve Rebuild Kit, With Instructions (066053)
- DAYTON Power Ventor Assembly (1VLD2)
- DAYTON Replacement Kit, extension Pin (60M398)
- DAYTON J-Bolt, 1/2 In (876-00-6006-5)
- DAYTON Motor (VED80U2902.1G)
- DAYTON Replacement Isolator Kit (6366408)
- DAYTON Motor Slide Rails (VTSYT1511LRG)
- Dayton Fan Parts