Shop All Motor Start Capacitors
Dayton
Motor Start Capacitr, 88-108 MFD, 220-250V
Mfr # 2MER8
Zoro # G1468582
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 60/50
- Standards UL Recognized for US and Canada (E224674)
- Diameter 1 13/16 in
- Starts per Hour 20
- Case Height 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MER8
- Zoro # G1468582
- UPC # 190735224960
- Country of Origin China
- Category Motor Start Capacitors
Dimensions
Diameter | 1 13/16 in |
Case Height | 3 3/8 in |
Overall Height | 3 3/8 in |
Overall Width | 1 13/16 in |
Terminal Tab Width | 1/4 in |
Description
Motor Start Capacitor, Motor Start Capacitor, 220 to 250V AC, Microfarad Rating 88-108, Round, Case Height 3 3/8 in, Diameter 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A114 V Belt, 116 in Outside Length, 1/2 in Top Width, 1 Ribs (A114)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 1,500 psi (SMP-5100)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 3/8 in. W (C-037-BO)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 50 ft. (BL634)
- DAYTON Motor Start Capacitor, 130-158 MFD, Round (2MET2)
- DAYTON Motor Start Capacitor, 108-130 MFD, Round (2MER9)
- DAYTON Motor Start Capacitor, 72-88 MFD, 220-250V (6FLW8)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (6FLV0)
- DAYTON Motor Start Capacitor, 540-648 MFD, Round (6FLV3)
- DAYTON Motor Start Capacitor, 56-75 MFD, Round (6FLL2)
- DAYTON Motor Start Capacitor, 400-480 MFD, Round (2MDT9)
- Dayton Motor Start Capacitors