Shop All Motor Start Capacitors
Dayton
Motor Start Capacitor, 72-88 MFD, 220-250V
Mfr # 6FLW8
Zoro # G2432771
original price:
$13.52
4% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type 1/4 in Male Quick-Connect
- Hz 60/50
- Overall Height 3 3/8 in
- Motor Capacitor Type Motor Start Capacitor
- Capacitor Voltage 220 to 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLW8
- Zoro # G2432771
- UPC # 190735363416
- Country of Origin China
- Category Motor Start Capacitors
Dimensions
Overall Height | 3 3/8 in |
Diameter | 1 13/16 in |
Case Height | 3 3/8 in |
Overall Width | 1 13/16 in |
Terminal Tab Width | 1/4 in |
Details
Terminal Type | 1/4 in Male Quick-Connect |
Hz | 60/50 |
Motor Capacitor Type | Motor Start Capacitor |
Capacitor Voltage | 220 to 250V AC |
Standards | UL Recognized for US and Canada (E224674) |
Item | Motor Start Capacitor |
Case Material | Plastic |
Capacitor Shape | Round |
Temp. Range | -40 Degrees to 65 Degrees C |
Microfarad Rating | 72-88 |
Voltage | 220 to 250V AC |
Terminal Gender | Male |
Number of Terminals | 2 |
Min. Temperature | -40 Degrees C |
Number of Pieces | 1 |
Max. Temperature | 65 Degrees C |
For Use With | Single-Phase AC Motor Starting Circuits |
Frequency | 60/50 Hz |
Connection Type | Quick Connect |
Description
Motor Start Capacitor, Motor Start Capacitor, 220 to 250V AC, Microfarad Rating 72-88, Round, Case Height 3 3/8 in, Diameter 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 1/2" Female Pipe Swivel, 45 deg Elbow (1503-12-08-FG)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB21NFC, Pressure Line, 10 micron, Outside-In (MF0058482)
- BELAIRE Air Compressor, 10 HP, 120 gal., 2-Stage (4112D)
- DAYTON A59 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (6A149)
- DAYTON Motor Start Capacitor, 108-130 MFD, Round (2MER9)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (2MET4)
- DAYTON Motor Start Capacitr, 88-108 MFD, 220-250V (2MER8)
- DAYTON Motor Start Capacitor, 800-960 MFD, Round (6FLL7)
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (6FLV1)
- DAYTON Motor Start Capacitor, 30-36 MFD, Round (6FLW5)
- PACKARD Round Motor Start Capacitor w/Resistor (PRMJ108R)
- Dayton Motor Capacitors