Shop All Motor Start Capacitors
Dayton
Motor Start Capacitor, 64-77 MFD, 220-250V
Mfr # 2MER7
Zoro # G0372994
original price:
$11.75
9% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 60/50
- Max. Power Factor 0.1
- Capacitor Voltage 220 to 250V AC
- Case Material Plastic
- Standards UL Recognized for US and Canada (E224674)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MER7
- Zoro # G0372994
- UPC # 190735224953
- Country of Origin China
- Category Motor Start Capacitors
Dimensions
Diameter | 1 7/16 in |
Overall Width | 1 7/16 in |
Case Height | 3 3/8 in |
Overall Height | 3 3/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Start Capacitor, Motor Start Capacitor, 220 to 250V AC, Microfarad Rating 64-77, Round, Case Height 3 3/8 in, Diameter 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCDOL184T)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 7/16-20 (4401-4S)
- EATON AEROQUIP Adpt, MaleORS, 1-14, Plug (FF976710S)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3201F-03-08S)
- DAYTON Motor Start Capacitor, 53-64 MFD, 220-250V (2MER4)
- DAYTON Motor Start Capacitor, 43-53 MFD, 220-250V (2MER3)
- DAYTON Motor Start Capacitor, 378-455 MFD, Round (2MEU4)
- DAYTON Motor Start Capacitor, 135-162 MFD, Round (6FLT8)
- DAYTON Motor Start Capacitor, 165V, 4-3/8 In. H (6FLV6)
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (6FLV1)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (6FLV0)
- Dayton Motor Capacitors