Shop All Motor Start Capacitors
Dayton
Motor Start Capacitor, 53-64 MFD, 220-250V
Mfr # 2MER4
Zoro # G2290565
original price:
$14.95
9% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 60/50
- Starts per Hour 20
- Case Height 3 3/8 in
- Max. Power Factor 0.1
- Capacitor Voltage 220 to 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MER4
- Zoro # G2290565
- UPC # 190735224922
- Country of Origin China
- Category Motor Start Capacitors
Dimensions
Case Height | 3 3/8 in |
Overall Width | 1 7/16 in |
Overall Height | 3 3/8 in |
Diameter | 1 7/16 in |
Terminal Tab Width | 1/4 in |
Description
Motor Start Capacitor, Motor Start Capacitor, 220 to 250V AC, Microfarad Rating 53-64, Round, Case Height 3 3/8 in, Diameter 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182-256TC (6034)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167185, Pressure Line, 3 micron, Outside-In (MF0058754)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX425 (2/3VX425)
- CLIMAX METAL PRODUCTS C200M-130x180 Metric Keyless Locking Assembly (C200M-130X180)
- DAYTON Motor Start Capacitor, 43-53 MFD, 220-250V (2MER3)
- DAYTON Motor Start Capacitor, 64-77 MFD, 220-250V (2MER7)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (6FLW1)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MDR7)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MEP5)
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (2MDR4)
- DAYTON Motor Start Capacitor, 64-77 MFD, Round (2MER6)
- Dayton Motor Start Capacitors