Shop All Motor Start Capacitors
Dayton
Motor Start Capacitor, 43-53 MFD, 220-250V
Mfr # 2MER3
Zoro # G2237365
original price:
$9.19
9% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Recognized for US and Canada (E224674)
- Overall Height 3 3/8 in
- Motor Capacitor Type Motor Start Capacitor
- Starts per Hour 20
- Temp. Range -40 Degrees to 65 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MER3
- Zoro # G2237365
- UPC # 190735224915
- Country of Origin China
- Category Motor Start Capacitors
Dimensions
Overall Height | 3 3/8 in |
Diameter | 1 7/16 in |
Overall Width | 1 7/16 in |
Case Height | 3 3/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Start Capacitor, Motor Start Capacitor, 220 to 250V AC, Microfarad Rating 43-53, Round, Case Height 3 3/8 in, Diameter 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Weather-Resistant 1/4'' NPT-F to 1/4'' NPT-M 1/4'' ID 10ft Rbr Whip Air Hose, Red W/ Brass Fittings (61262)
- QUINCY COMPRESSOR Single Stage Air Compressor, Q13160VQ (Q13160VQ)
- ARROW PNEUMATICS Muffler, Aluminum, 1/8" Air Inlet, BST (ASQF - 1MBT)
- CONTINENTAL V-belt, 134 in L, 5/8 in W Top, Rubber (851340)
- DAYTON Motor Start Capacitor, 53-64 MFD, 220-250V (2MER4)
- DAYTON Motor Start Capacitor, 64-77 MFD, 220-250V (2MER7)
- DAYTON Motor Start Capacitor, 540-648 MFD, Round (6FLV3)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (6FLU6)
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (6FLV1)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (6FLV0)
- DAYTON Motor Start Capacitor, 25-30 MFD, Round (6FLU3)
- Dayton Motor Start Capacitors