Shop All Motor Start Capacitors
Dayton
Motor Start Capacitor, 400-480 MFD, Round
Mfr # 2MEU5
Zoro # G0953084
original price:
$38.05
13% off
new price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Start Capacitor
- Standards UL Recognized for US and Canada (E224674)
- Temp. Range -40 Degrees to 65 Degrees C
- Overall Width 2 1/16 in
- Capacitor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEU5
- Zoro # G0953084
- UPC # 190735225110
- Country of Origin China
- Category Motor Start Capacitors
Dimensions
Overall Width | 2 1/16 in |
Overall Height | 4 3/8 in |
Diameter | 2 1/16 in |
Case Height | 4 3/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Start Capacitor, Motor Start Capacitor, 220 to 250V AC, Microfarad Rating 400-480, Round, Case Height 4 3/8 in, Diameter 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Fil/Muff 3/4 Oz Glass 1/8 Sp Aa922H (AA922H)
- SKF SKF 6300 2RSH/C3GJN, Single Row Ball Bearings (6300 2RSH/C3GJN)
- D&D 123" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B120)
- BRENNAN INDUSTRIES Fittings, 5/8" Male JIC- 5/8" Female JIC (6602-10-10-10-FG)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MEU1)
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (2MET9)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MET8)
- DAYTON Motor Start Capacitor, 280-336 MFD, Round (6FLW4)
- DAYTON Motor Start Capacitor, 590-708 MFD, Round (6FLL3)
- DAYTON Motor Start Capacitor, 400-480 MFD, Round (2MDT9)
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (6FLK6)
- Dayton Motor Capacitors