Shop All Motor Start Capacitors
Dayton
Motor Start Capacitor, 233-280 MFD, Round
Mfr # 2MET9
Zoro # G1466333
original price:
$25.05
10% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type 1/4 in Male Quick-Connect
- Case Height 4 3/8 in
- Hz 60/50
- Capacitor Voltage 220 to 250V AC
- Standards UL Recognized for US and Canada (E224674)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MET9
- Zoro # G1466333
- UPC # 190735225066
- Country of Origin China
- Category Motor Start Capacitors
Dimensions
Case Height | 4 3/8 in |
Overall Width | 2 1/16 in |
Diameter | 2 1/16 in |
Overall Height | 4 3/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Start Capacitor, Motor Start Capacitor, 220 to 250V AC, Microfarad Rating 233-280, Round, Case Height 4 3/8 in, Diameter 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 20 # of Teeth (50BS20H X 1)
- TRITAN Insert Ball Brng, UC, 1-25/32 dia, Setscrew (UC209-45MM)
- PIX Poly Rib J Belt, 36 in. EL-8 Rib (360J8)
- DAYTON 3V800 V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs (13V724)
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (6FLV8)
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (2MEU3)
- DAYTON Motor Start Capacitor, 280-336 MFD, Round (6FLW4)
- DAYTON Motor Start Capacitor, 708-850 MFD, Round (2MDU7)
- DAYTON Motor Start Capacitor, 815-978 MFD, Round (2MDU8)
- DAYTON Motor Start Capacitor, 460-552 MFD, Round (2MDU4)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MET8)
- Dayton Motor Start Capacitors