Shop All Motor Start Capacitors
Dayton
Motor Start Capacitor, 165V, 4-3/8 In. H
Mfr # 6FLV6
Zoro # G1547025
original price:
$16.95
9% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Start Capacitor
- Case Material Plastic
- Capacitor Shape Round
- Hz 60/50
- Capacitor Voltage 165V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLV6
- Zoro # G1547025
- UPC # 190735363294
- Country of Origin China
- Category Motor Start Capacitors
Dimensions
Case Height | 4 3/8 in |
Overall Height | 4 3/8 in |
Diameter | 2 1/16 in |
Overall Width | 2 1/16 in |
Terminal Tab Width | 1/4 in |
Details
Motor Capacitor Type | Motor Start Capacitor |
Case Material | Plastic |
Capacitor Shape | Round |
Hz | 60/50 |
Capacitor Voltage | 165V AC |
Terminal Type | 1/4 in Male Quick-Connect |
Item | Motor Start Capacitor |
Standards | UL Recognized for US and Canada (E224674) |
Temp. Range | -40 Degrees to 65 Degrees C |
Microfarad Rating | 810-972 |
Voltage | 165V AC |
Connection Type | Quick Connect |
Min. Temperature | -40 Degrees C |
For Use With | Single-Phase AC Motor Starting Circuits |
Number of Pieces | 1 |
Max. Temperature | 65 Degrees C |
Frequency | 60/50 Hz |
Terminal Gender | Male |
Number of Terminals | 2 |
Description
Motor Start Capacitor, Motor Start Capacitor, 165V AC, Microfarad Rating 810-972, Round, Case Height 4 3/8 in, Diameter 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX1250 Cogged V-Belt, 125" Outside Length, 3/8" Top Width, 1 Ribs (2L405)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 81'' (4L810)
- PARKER Carbon Bag, Replacement (ESMK3)
- HUTCHINS Model 800 Orbital Sander (3800)
- DAYTON Motor Start Capacitor, 165V, 4-3/8 In. H (6FLV5)
- DAYTON Motor Start Capacitor, 43-53 MFD, Round (2MER2)
- DAYTON Motor Start Capacitor, 21-25 MFD, Round (6FLU1)
- DAYTON Motor Start Capacitor, 124-149 MFD, Round (2MET1)
- DAYTON Motor Start Capacitor, 36-43 MFD, Round (6FLK7)
- DAYTON Motor Start Capacitor, 130-158 MFD, Round (2MEP1)
- TITAN PRO ROUND RUN CAPACITOR 45+10MFD (TRCFD4510)
- Dayton Motor Capacitors