Shop All Motor Start Capacitors
Dayton
Motor Start Capacitor, 110-125V, Round
Mfr # 6FLK2
Zoro # G0431593
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 1/16 in
- Terminal Type 1/4 in Male Quick-Connect
- Standards UL Recognized for US and Canada (E224674)
- Temp. Range -40 Degrees to 65 Degrees C
- Capacitor Voltage 110 to 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLK2
- Zoro # G0431593
- UPC # 190735362556
- Country of Origin China
- Category Motor Start Capacitors
Dimensions
Overall Width | 2 1/16 in |
Case Height | 4 3/8 in |
Overall Height | 4 3/8 in |
Diameter | 2 1/16 in |
Terminal Tab Width | 1/4 in |
Details
Microfarad Rating | 1290-1548 |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | UL Recognized for US and Canada (E224674) |
Temp. Range | -40 Degrees to 65 Degrees C |
Capacitor Voltage | 110 to 125V AC |
Case Material | Plastic |
Hz | 60/50 |
Capacitor Shape | Round |
Motor Capacitor Type | Motor Start Capacitor |
Item | Motor Start Capacitor |
Voltage | 110 to 125V AC |
Connection Type | Quick Connect |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Number of Terminals | 2 |
Max. Temperature | 65 Degrees C |
For Use With | Single-Phase AC Motor Starting Circuits |
Terminal Gender | Male |
Number of Pieces | 1 |
Description
Motor Start Capacitor, Motor Start Capacitor, 110 to 125V AC, Microfarad Rating 1290-1548, Round, Case Height 4 3/8 in, Diameter 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flexible Ext, Includes Non-Drip Nozzle (5TCV5)
- POWERDRIVE Taper Lock Bushing, TL1210, 30mm (TL1210-30MM)
- CLIMAX METAL PRODUCTS C-068-S Set Screw Collar (C-068-S)
- DUTTON-LAINSON Flex Spout 10In (301024)
- DAYTON Motor Start Capacitor, 850-1020 MFD, Round (6FLN0)
- DAYTON Motor Start Capacitor, 829-995 MFD, Round (6FLL9)
- DAYTON Motor Start Capacitor, 708-850 MFD, Round (6FLL4)
- DAYTON Motor Start Capacitor, 124-149 MFD, Round (2MEL9)
- DAYTON Motor Start Capacitor, 72-88 MFD, Round (2MEL4)
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (2MDR4)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (6FLV0)
- Dayton Motor Capacitors