Shop All Motor Start Capacitors
Dayton
Motor Start Capacitor, 110-125V, Round
Mfr # 2MDU9
Zoro # G2575912
product price: $22.05
/ea
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 3/8 in
- Max. Power Factor 0.1
- Case Height 4 3/8 in
- Case Material Plastic
- Starts per Hour 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MDU9
- Zoro # G2575912
- UPC # 190735223536
- Country of Origin China
- Category Motor Start Capacitors
Dimensions
Overall Height | 4 3/8 in |
Case Height | 4 3/8 in |
Diameter | 2 1/16 in |
Overall Width | 2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Start Capacitor, Motor Start Capacitor, 110 to 125V AC, Microfarad Rating 1000-1200, Round, Case Height 4 3/8 in, Diameter 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Gravity Feed Oiler, 7-3/4"H, 8 oz. (G-8)
- HESSAIRE Hessaire 9 in. H X 9 in. W X 8 in. D Black Steel Evaporative Cooler Motor (6615100)
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, Stud (D540)
- ENERPAC RC10K72, RC10 TON PREMIUM REPAIR KIT, RC106, RC108, RC1010, (RC10K72)
- DAYTON Motor Start Capacitor, 53-64 MFD, Round (2MER5)
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (6FLU7)
- DAYTON Motor Start Capacitor, 110-125V, Round (6FLK2)
- DAYTON Motor Start Capacitor, 850-1020 MFD, Round (6FLN0)
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (2MDR8)
- DAYTON Motor Start Capacitor, 829-995 MFD, Round (6FLL8)
- TITAN PRO ROUND START CAPACITOR 130-158 MFD (TTMJ130)
- Dayton Motor Capacitors