Shop All Shaded Pole Blower Motors
Dayton
Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, Open
Mfr # 4YU33
Zoro # G0316504
original price:
$104.53
11% off
new price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- Motor Enclosure Design Open Air-Over
- Motor Thermal Protection Auto
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YU33
- Zoro # G0316504
- UPC # 190735339190
- Country of Origin Multiple
- Category Shaded Pole Blower Motors
Dimensions
Shaft Length | 3 in |
Length Less Shaft | 3 3/4 in |
Body Dia. | 3 5/16 in |
Shaft Dia. | 5/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/25 HP, Nameplate RPM 1,550/1,300/1,050, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.6 A, 3.3 Frame, Replacement For 4HZ33, 4HZ35, 4YC65, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-12175, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12175 (12175)
- VIAIR Viair IP68 Rated 12V Cooling Fan, 80mm (95812)
- CP CHICAGO PNEUMATIC COLLET HOLDER KIT (8940168862)
- FESTO Vacuum Generator VAD-ME-I-3/8 (VAD-ME-I-3/8)
- DAYTON Motor, Sh Pole, 1/20 HP, 1550,115V, 4.4, ODP (1AGF8)
- DAYTON Motor, Sh Pole, 1/30 HP, 1550,115V, 3.3, Open (4YU32)
- DAYTON Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, OAO (71732196M)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1050,115/208-230, 42Y (RF6402)
- CENTURY Motor, Cond, Open, 1/10 HP, 1050 rpm, 42Y, OAO (BLR6406V1)
- CENTURY Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO (BLR6404)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6416)
- Dayton Shaded Pole Blower Motors