Shop All Shaded Pole Blower Motors
Dayton
Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, OAO
Mfr # 71732196M
Zoro # G1103462
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Thermal Protection Auto
- Motor Application HVAC/R
- Nameplate RPM 1,550
- Standards cRUus
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 71732196M
- Zoro # G1103462
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Shaft Dia. | 5/16 in |
Length Less Shaft | 2 3/4 in |
Shaft Length | 3 in |
Cord Length | 18 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/25 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.4 A, 3.3 Frame, Replacement For 4HZ32, 4HZ33, 4HZ34, 4HZ35, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-12X2-TGE (PUN-H-12X2-TGE)
- DYNABRADE Plug (01437)
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6S)
- DAYTON Motor, Sh Pole, 1/20 HP, 1550,115V, 4.4, ODP (1AGF8)
- DAYTON Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, Open (4YU33)
- DAYTON Motor, Sh Pole, 1/30 HP, 1550,115V, 3.3, Open (4YU32)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1550,115/208-230, 42Y (RF4400)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (ONR6026)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6414)
- CENTURY Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO (BLR6404)
- Dayton Shaded Pole Blower Motors