Shop All Shaded Pole Blower Motors
Dayton
Motor, Sh Pole, 1/20 HP, 1550,115V, 4.4, ODP
Mfr # 1AGF8
Zoro # G3104787
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application HVAC/R
- No. of Speeds 3
- Mounting Stud Pattern 2-3/4 in x 2-3/4 in
- Application Replacement Motor for Mfr. No. 2RB53, 5DVP0, 5DVP1, 5DVP2, 5DVP3, 5DVR7
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1AGF8
- Zoro # G3104787
- UPC # 190735131190
- Country of Origin United States
- Category Shaded Pole Blower Motors
Dimensions
Overall Length | 7 5/16 in |
Length Less Shaft | 5 3/8 in |
Shaft Length | 2 3/4 in |
Stud Size | #10-32 |
Bolt Circle Dia. | 3 7/8 in |
Body Dia. | 4 7/16 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/17 HP, Nameplate RPM 1,550, No. of Speeds 3, Voltage 115V AC, Full Load Amps 0.95 A, 4.4 Frame, Replacement For 2RB53, 5DVP0, 5DVP1, 5DVP2, 5DVP3, 5DVR7, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 16.4 inch OD (4C160E)
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/2 (ASV510F-N04-11S)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 25 (CG440-25K)
- NACHI 22200 Spherical Roller Bearing (22213 EX W33 C3)
- DAYTON Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, Open (4YU33)
- DAYTON Motor, Sh Pole, 1/30 HP, 1550,115V, 3.3, Open (4YU32)
- DAYTON Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, OAO (71732196M)
- CENTURY Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO (BLR6404)
- A.O. SMITH Century Direct Drive Motor, 1/6 HP, 1050 RPM, 115V, OAO, 42Y Frame (BLR6402)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BLR6403)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, OAO (BLR6407)
- Dayton Direct Drive Blower Motors