Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 80 MFD, 5-5/8 In. H
Mfr # 2MDX2
Zoro # G2419602
original price:
$30.39
9% off
new price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 80
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MDX2
- Zoro # G2419602
- UPC # 190735223734
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 5/8 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/4 in |
Case Height | 5 1/8 in |
Diameter | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 80, Overall Height 5 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K ELEMNT SCKETWRNCH 1-1/2"" (151-021)
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,730 Nameplate RPM (5K953)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 1.25-in. Bre, 62mm OD, 0.937-in. Inner Rng W (CSA206-20)
- NTN NTN 6015Z, RadialDeep Groove Ball Bearing 75 Mm Id X 115 Mm Od X 20 Mm W Single Shielded (6015Z)
- DAYTON Motor Dual Run Cap, 80/7.5 MFD, 370V, Round (2MEG3)
- DAYTON Motor Run Capacitor, 7.5 MFD, 370V, 2 In. H (22F167)
- DAYTON Motor Run Capacitor, 4 MFD, 1-7/8 In. H (22F165)
- DAYTON Motor Dual Run Cap, 45/3 MFD, 370V, Round (6FLR0)
- DAYTON Motor Dual Run Cap, 35/3 MFD, 370V, Round (6FLP8)
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 370V, Round (6FLR6)
- PACKARD 45/5 MFD Round Dual Capacitor (TRCFD455)
- Dayton Motor Capacitors