Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 7.5 MFD, 440V, 2 In. H
Mfr # 22F176
Zoro # G4573125
product price: $8.09
/ea
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Rectangle
- Overall Height 2 in
- Overall Width 1 7/8 in
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22F176
- Zoro # G4573125
- UPC # 190735169032
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 in |
Overall Width | 1 7/8 in |
Overall Depth | 1 in |
Case Height | 1 1/2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Rectangle, 440V AC, Microfarad Rating 7.5, Overall Height 2 in, Case Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Silicone Lubricant, Aerosol Can, 11 Oz. (300012)
- AMFLO 1/4 X 100' Poly Air Hose (12-100 E)
- BESTORQ L Timing Belts (525L075)
- NTN Radial Ball Bearing, Sealed, 7.938mm Bore (608LLB/7.938PX2/5C)
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F168)
- DAYTON Motor Run Capacitor, 7.5 MFD, 370V, 2 In. H (22F167)
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F177)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F163)
- DAYTON Motor Run Capacitor, 4 MFD, 1-7/8 In. H (22F174)
- DAYTON Run Capacitor, 35 MFD, 370V, Round (2MEE1)
- TITAN PRO Motor Dual Run Cap, 35/5MFD, 370-440V, Oval (TOCFD355)
- Dayton Motor Run Capacitors