Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 70 MFD, 5-5/8 In. H
Mfr # 6FLN1
Zoro # G1219547
original price:
$25.19
9% off
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 70
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLN1
- Zoro # G1219547
- UPC # 190735362747
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 5/8 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/4 in |
Case Height | 5 1/8 in |
Diameter | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 70, Overall Height 5 5/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Socket, Valved, 1 Way, Mold Series, 3/8" (FS300V)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-25-33)
- FESTO Standards-Based Cylinder CRDSNU-B-25-25-PPS-A-MG-A1 (CRDSNU-B-25-25-PPS-A-MG-A1)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X16X16)
- DAYTON Motor Dual Run Cap, 15/5 MFD, 440V, Oval (6FLN9)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Oval (4UHC1)
- DAYTON Run Capacitor, 55 MFD, 440V, Oval (2MDZ9)
- DAYTON Run Capacitor, 35 MFD, 440V, Round (2MEH4)
- DAYTON Run Capacitor, 25 MFD, 440V, Round (2MEH2)
- DAYTON Motor Run Capacitor, 7.5 MFD, 440V, 2 In. H (22F176)
- TITAN PRO Motor Dual Run Cap, 20/5 MFD, 370-440V (TRCFD205)
- Dayton Motor Run Capacitors