Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 70 MFD, 440V, Round
Mfr # 6FLR8
Zoro # G2091354
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 5 7/16 in
- Overall Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLR8
- Zoro # G2091354
- UPC # 190735363010
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 7/16 in |
Overall Width | 2 3/8 in |
Case Height | 4 15/16 in |
Diameter | 2 3/8 in |
Overall Depth | 4 15/16 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 70 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Item | Motor Run Capacitor |
Standards | UL (E364533) |
Hz | 60/50 |
Cover Material | Steel |
Voltage | 440VAC |
Min. Temperature | -40 Degrees C |
Frequency | 60/50 Hz |
Max. Temperature | 85 Degrees C |
Capacitor Voltage (Merch) | 440V AC |
Capacitor Voltage Group | 440V AC |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 70, Overall Height 5 7/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- DAYTON Gearbelt, XL, 115 Teeth, Length 23.0 In (1DHJ9)
- BLASTER Extra-Tacky Red Grease, 16 oz. Tub (GR-16T-HTR)
- CLIMAX METAL PRODUCTS M1C-07 Metric One-Piece Clamping Collar (M1C-07)
- DAYTON Run Capacitor, 60 MFD, 440V, Round (2MEH9)
- DAYTON Run Capacitor, 55 MFD, 370V, Round (4UHC3)
- DAYTON Motor Dual Run Cap, 17.5/5 MFD, 370V, Oval (2MDX4)
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 370V, Round (6FLR6)
- DAYTON Motor Run Capacitor, 7.5 MFD, 370V, 2 In. H (22F167)
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F177)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 440V, Oval (2MEA4)
- Dayton Motor Run Capacitors