Shop All Motor Run Capacitors
Dayton
Motor Run Capacitor, 70 MFD, 370V, Round
Mfr # 6FLP4
Zoro # G2945537
original price:
$25.48
19% off
new price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 70
- Capacitor Voltage 370V AC
- Capacitor Shape Round
- Overall Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6FLP4
- Zoro # G2945537
- UPC # 190735362877
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/2 in |
Overall Width | 2 3/8 in |
Diameter | 2 3/8 in |
Case Height | 4 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 70, Overall Height 5 1/2 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KCR49UN0107)
- LEESON DC Permanent Magnet Motor, 7.6A, 180VDC (108092.00)
- FOSTER Auto Socket, 1/2" FPT, Brass (FM5205)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-21CT)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F180)
- DAYTON Motor Dual Run Cap, 45/3 MFD, 440V, Round (6FLT4)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 370V, Oval (2MDX8)
- DAYTON Run Capacitor, 3 MFD, 370V, Oval (2MDV2)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 370V, Round (2MEF4)
- DAYTON Motor Dual Run Cap, 60/7.5 MFD, 440V, Round (2MEK7)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0540)
- Dayton Motor Capacitors